Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 23500 lm, 150W, 5000K
Mfr # LED150ED28/750
Zoro # G2109158
original price:
$175.95
22% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED28
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED150ED28/750
- Zoro # G2109158
- UPC # 043168226134
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 8-13/32" |
Light Bulb Dia. | 3-1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 8-13/32" |
Bulb Dia. | 4 in |
Overall Length | 8 3/8 in |
Length | 8 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 310 W, Lumens 23,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 150 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- ILC Replacement for Damar 25t10/cl/ss replacement light bulb lamp (25T10/CL/SS DAMAR)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- GE LAMPS LED, 7 W, R20, Medium Screw (E26) (LED7DR20/850 120)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- Ge Lamps LED Light Bulbs