Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 18000 lm, 115W, 4000K
Mfr # LED115ED28/740
Zoro # G2108981
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED28
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED115ED28/740
- Zoro # G2108981
- UPC # 043168226226
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 8-13/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 3-1/2" |
Max. Overall Bulb Length | 8-13/32" |
Overall Length | 8 3/8 in |
Bulb Dia. | 4 in |
Length | 8 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 18,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 350 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 115 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Bib-150p replacement light bulb lamp (BIB-150P SPECTROLINE)
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- ILC Replacement for DAMAR 4123C (4123C DAMAR)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 5000K (LED115ED28/750)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- Ge Lamps LED Light Bulbs