Shop All LED Light Bulbs
Ge Lamps
LED Linear Lamp, 2150 lm, 5000K Color Temp
Mfr # LED14ET8/G/4/850
Zoro # G5087439
original price:
$8.63
15% off
new price: $7.25
/ea
Sold in multiples of 20 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED14ET8/G/4/850
- Zoro # G5087439
- UPC # 043168343008
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,050 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight Pocket Size LED 200 Lumens (032-94740)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Square Lamp Heads (ECRG SQ)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- FEIT ELECTRIC 60-Watt Bright White 3000K T4 G9 Bi-Pin Base Dimmable Decorative Halogen Light Bulb - Pair (BPQ60/G9/2/HDRP)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-C-2PK)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1682725)
- GE LAMPS LED, 12 W, PAR38, Medium Screw (E26) (LED12D38W3827/25)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- Ge Lamps LED Light Bulbs