Shop All LED Light Bulbs
Ge Lamps
LED Linear Lamp, 1950 lm, 3000K Color Temp
Mfr # LED14ET8/G/4/830
Zoro # G5262761
Sold in multiples of 20 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED14ET8/G/4/830
- Zoro # G5262761
- UPC # 043168342834
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,950 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- ILC Replacement for Zadro SA replacement light bulb lamp (SA ZADRO)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 5000K (LED115ED28/750)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/827-4PK)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- ILC Replacement For NUVO LIGHTING, S8932 (S8932)
- Ge Lamps LED Light Bulbs