Shop All LED Light Bulbs
Ge Lamps
LED Linear Lamp, 1600 lm, 3500K Color Temp
Mfr # LED10ET8/G/4/835
Zoro # G5087448
product price: $9.35
/ea
Sold in multiples of 20 for $187.00
$187.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED10ET8/G/4/835
- Zoro # G5087448
- UPC # 043168342797
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 7 yr |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf13el/mini/841 Coil-twist-spiral replacement light bulb lamp (CF13EL/MINI/841 COIL-TWIST-SPIRAL OSRAM SYLVAN)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/850/CVG)
- GE LAMPS LED Bulb Type B T8, 8 ft L, 1 in, 43 W (LED43BDT8/G8/840)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14ET8/G4/830CT)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- Ge Lamps LED Light Bulbs