Shop All LED Light Bulbs
Ge Lamps
LED Lamp, R20, 7.0W, 3000K, E26
Mfr # LED5DR20/930
Zoro # G9490835
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape R20
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED5DR20/930
- Zoro # G9490835
- UPC # 043168140652
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 3-41/64" |
Max Overall Bulb Length | 3-41/64" |
Overall Length | 4 in |
Bulb Dia. | 2 1/2 in |
Description
LED,7 W,R20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- NEBO Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel (NEB-POC-0008)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, F22T4/Ww-28.63 (F22T4/WW-28.63)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- GE LAMPS LED Tube, 1700 lm, 14.0W, 3000K Color Temp. (LED14BDT8/G4/830)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 25deg., E26 (LED12DP3LRW83025)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- ILC Replacement For EIKO 11651 (11651)
- Ge Lamps LED Light Bulbs