Shop All LED Light Bulbs
Ge Lamps
LED Lamp, R20, 7.0W, 2700K, E26
Mfr # LED5DR20/927
Zoro # G9490826
original price:
$15.39
47% off
new price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape R20
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED5DR20/927
- Zoro # G9490826
- UPC # 043168138291
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-41/64" |
Light Bulb Dia. | 2-1/2" |
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 3-41/64" |
Overall Length | 4 in |
Bulb Dia. | 2 1/2 in |
Description
LED,7 W,R20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/740/HAZ)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/840/CVG)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 5000K (LED50ED23.5/750)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 30K, GX23, No Dim, Frosted (S28726)
- Ge Lamps LED Light Bulbs