Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR38, 18W, 4000K, 40deg., E26
Mfr # LED18D38OW384040
Zoro # G1803019
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW384040
- Zoro # G1803019
- UPC # 043168931724
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-5/16" |
Max Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 5 1/6 in |
Bulb Dia. | 4 3/4 in |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb (MPR1000/VBU/O)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- LEVITON Metal Medium Base Pull Chain Socket w/Outlet (C22-01406-00W)
- NIGHTSTICK Low-Profile Dual-Light Headlamp, Green (XPP-5462GX)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (LED18D38OW384025)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- GE LAMPS LED Linear Lamp, 2100 lm, 4000K Color Temp (LED14ET8/G/4/840)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft (LEDT8/LC/G/3/850)
- FEIT ELECTRIC BULB 3 WAY NON DIM LED 30/75/100W (A30/100/LED)
- Ge Lamps LED Light Bulbs