Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR38, 18W, 4000K, 25deg., E26
Mfr # LED18D38OW384025
Zoro # G3710467
original price:
$27.63
18% off
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW384025
- Zoro # G3710467
- UPC # 43168931717
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5-5/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/6 in |
Description
LED,18 W,PAR38,Medium Screw (E26)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp (3400-0125 ADB / ALNACO)
- ILC Replacement for Light Bulb / Lamp 32481wes replacement light bulb lamp, 2PK (32481WES LIGHT BULB / LAMP)
- NEBO Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (NE7995)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1682735 12)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- Ge Lamps LED Light Bulbs