Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR38, 18W, 3000K, 40deg., E26
Mfr # LED18D38OW383040
Zoro # G1803037
original price:
$55.17
60% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW383040
- Zoro # G1803037
- UPC # 043168929677
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/8" |
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 5-1/8" |
Overall Length | 5 1/6 in |
Bulb Dia. | 4 3/4 in |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- ILC Replacement for UV Superstore Gl810/4 replacement light bulb lamp (GL810/4 UV SUPERSTORE)
- SATCO Bulb, LED, 25W, T5, G5, 35K (S29912)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- GE LAMPS LED 18W, PAR38, Med, E26, 40D, Fl (LED18D38W3930/40)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/8SC)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMA21DC120V LED BASE TYPE BA15D 20PK (20PAK:WW-LRZE-1)
- Ge Lamps LED Light Bulbs