Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR38, 18W, 3000K, 25deg., E26
Mfr # LED18D38OW383025
Zoro # G1803046
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW383025
- Zoro # G1803046
- UPC # 043168929639
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4-3/4" |
Max. Overall Bulb Length | 5-1/8" |
Max Overall Bulb Length | 5-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 5 1/6 in |
Bulb Dia. | 4 3/4 in |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3845)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2, 50 ft, 5 I (GL50182LED)
- GE LAMPS LED 18W, PAR38, Med, E26, 40D, Fl (LED18D38W3930/40)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- Ge Lamps LED Light Bulbs