Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR38, 18W, 2700K, 40deg., E26
Mfr # LED18D38OW382740
Zoro # G1803028
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW382740
- Zoro # G1803028
- UPC # 043168929585
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/8" |
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 5-1/8" |
Overall Length | 5 1/6 in |
Bulb Dia. | 4 3/4 in |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- GE LAMPS LED Lamp, PAR30, 12W, 3000K, 40deg., E26 (LED12DP30RW83040)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/835)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- Ge Lamps LED Light Bulbs