Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR38, 18W, 2700K, 25deg., E26
Mfr # LED18D38OW382725
Zoro # G1834920
product price: $26.29
/ea
$26.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW382725
- Zoro # G1834920
- UPC # 043168929509
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 4-3/4" |
Max Overall Bulb Length | 5-1/8" |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/6 in |
Length | 5.1" |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- ILC Replacement for Royal Sovereign Rcd-2000uvk replacement light bulb lamp, 2PK (RCD-2000UVK ROYAL SOVEREIGN)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/850HE)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 5000K, Watts: 7 W (LED7ET5/G2/850HE)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 40deg., E26 (LED18D38OW382740)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/840)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- Ge Lamps LED Light Bulbs