Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR30L, 12W, 3000K, 40deg., E26
Mfr # LED12DP3LRW83040
Zoro # G1802949
original price:
$16.79
6% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30L
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED12DP3LRW83040
- Zoro # G1802949
- UPC # 043168421379
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 4-23/32" |
Max Overall Bulb Length | 4-23/32" |
Light Bulb Dia. | 3-3/4" |
Overall Length | 4 5/6 in |
Bulb Dia. | 3 3/4 in |
Description
LED,12 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PHILIPS 230854 (WW-4A5F-3)
- ILC Replacement for Aquafine Csl-4r-toc Ballast replacement light bulb lamp (CSL-4R-TOC BALLAST AQUAFINE)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- METALUX Ep3 3 Lmp, 2'X4' Par, 18 Cell, Semi, T8 (2EP3GX-332S36I-UNV-EB81-U)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- SIGNIFY LED A19 E26 75W SW, 4PK (542944)
- Ge Lamps LED Light Bulbs