Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR30L, 12W, 3000K, 25deg., E26
Mfr # LED12DP3LRW83025
Zoro # G1802958
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30L
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED12DP3LRW83025
- Zoro # G1802958
- UPC # 043168421362
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4-23/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 3-3/4" |
Max. Overall Bulb Length | 4-23/32" |
Overall Length | 4 5/6 in |
Bulb Dia. | 3 3/4 in |
Description
LED,12 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84025)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- ILC Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp (LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA)
- Ge Lamps LED Light Bulbs