Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR30L, 12W, 2700K, 40deg., E26
Mfr # LED12DP3LRW82740A
Zoro # G1802967
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30L
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED12DP3LRW82740A
- Zoro # G1802967
- UPC # 043168421447
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-23/32" |
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 4-23/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 3 3/4 in |
Overall Length | 4 5/6 in |
Length | 4.7" |
Description
LED,12 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 4594a replacement light bulb lamp, 2PK (4594A DAMAR)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21420-6PK)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- ILC Replacement for Universal B232i120rh-a replacement light bulb lamp (B232I120RH-A UNIVERSAL)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS LED Lamp, 9.0W, PK3 (LED9LS3/827)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- GE LAMPS LED Lamp, BR40, 13W, 3000K, E26 (LED13DBR40/830)
- SUNLITE LED A19 75W Equivalent 1100 Lumens GU24 Base Dimmable Energy Star 2700K Light Bulbs, 6PK (88254-SU)
- Ge Lamps LED Light Bulbs