Shop All LED Light Bulbs
This Product is Discontinued
Ge Lamps
LED Lamp, PAR30, 12W, 3000K, 25deg., E26 (Discontinued)
Mfr # LED12DP30RW83025
Zoro # G1802985
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED12DP30RW83025
- Zoro # G1802985
- UPC # 043168843843
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-47/64" |
Max Overall Bulb Length | 3-47/64" |
Light Bulb Dia. | 3-3/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 5/6 in |
Bulb Dia. | 3 3/4 in |
Description
LED,12 W,PAR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.