Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR20, 7.0W, 3000K, 35deg., E26
Mfr # LED7DP20OW930/35
Zoro # G0690070
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR20
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED7DP20OW930/35
- Zoro # G0690070
- UPC # 043168933483
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/2" |
Max Overall Bulb Length | 3-1/2" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 3-1/2" |
Overall Length | 3 1/2 in |
Bulb Dia. | 2 1/2 in |
Description
LED,7 W,PAR20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- BULLDOG WINCH Plug, Replacement for 16.5k and 18.5k (20399)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F20T12/D/ECO)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- GE LAMPS LED Tube, 1750 lm, 14.0W, 3500K Color Temp. (LED14BDT8/G4/835)
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- GE LAMPS LED, 11 W, T5, Miniature Bi-Pin (G5) (LED11ET5/G/2/850)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- GE 24" T8/T12, 20 W, T8 Tube, Bright White, PK6 (37137)
- Ge Lamps LED Light Bulbs