Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX24q-2 Shape, Non Dimmable
Mfr # LED19GX24q-H/840
Zoro # G7760055
original price:
$28.95
10% off
new price: $25.79
/ea
Sold in multiples of 6 for $154.74
$154.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Technology LED
- Bulb Type Plug-In
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED19GX24q-H/840
- Zoro # G7760055
- UPC # 043168392792
- Country of Origin Multiple
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-29/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 5-5/16" |
Max Overall Bulb Length | 6-45/64" |
Overall Length | 6 5/6 in |
Bulb Dia. | 2 1/4 in |
Description
LED,18.5 W,T16,4-Pin (GX24q-4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- ILC Replacement For LIGHT BULB LAMP, SC120132T8XL (SC-120-132-T8-XL)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- HOME IMPRESSIONS 100W Incandescent Black Lantern Outdoor Wall Light Fixture (IOL3BK)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/835)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24Q-V/827)
- GE LAMPS LED Tube, 1700 lm, 14.0W, 3000K Color Temp. (LED14BDT8/G4/830)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/830HE)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- Ge Lamps LED Light Bulbs