Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX24q-2 Shape, Non Dimmable
Mfr # LED19GX24q-H/835
Zoro # G7760335
Sold in multiples of 6 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Technology LED
- Bulb Type Plug-In
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED19GX24q-H/835
- Zoro # G7760335
- UPC # 043168392761
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-29/32" |
Max Overall Bulb Length | 6-45/64" |
Max. Overall Bulb Length | 5-5/16" |
Bulb Dia. | 2 1/4 in |
Overall Length | 6 5/6 in |
Description
LED,18.5 W,T16,4-Pin (GX24q-4)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- MIRACLE LED Bug Light Night Light Amber Glow to Protect your Precious Areas (602180)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24Q-V/827)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- Ge Lamps LED Light Bulbs