Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX24q-2 Shape, Non Dimmable
Mfr # LED19GX24q-H/830
Zoro # G7760341
product price: $24.25
/ea
Sold in multiples of 6 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Technology LED
- Bulb Type Plug-In
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED19GX24q-H/830
- Zoro # G7760341
- UPC # 043168392822
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-5/16" |
Max Overall Bulb Length | 6-45/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-29/32" |
Bulb Dia. | 2 1/4 in |
Overall Length | 6 5/6 in |
Description
LED,18.5 W,T16,4-Pin (GX24q-4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- FEIT ELECTRIC 13 WATT WHITE CFL GU24 BASE (BPESL13T/GU24)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/750/HAZ)
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- Ge Lamps LED Light Bulbs