Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX24q-2 Shape, Non Dimmable
Mfr # LED19GX24q-H/827
Zoro # G7760387
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Technology LED
- Bulb Type Plug-In
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED19GX24q-H/827
- Zoro # G7760387
- UPC # 043168392891
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-29/32" |
Max Overall Bulb Length | 6-45/64" |
Max. Overall Bulb Length | 5-5/16" |
Overall Length | 6 5/6 in |
Bulb Dia. | 2 1/4 in |
Description
LED,18.5 W,PL Horizontal,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 5000K, Watts: 7 W (LED7ET5/G2/850HE)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- GE LAMPS LED, 12 W, PAR38, Medium Screw (E26) (LED12D38W3827/25)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS LED Lamp, GU24 Shape, Non Dimmable (LED11G24d-H/840)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence 1 pk, 6PK (BPA1540W950CAFI)
- Ge Lamps LED Light Bulbs