Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX23 Shape, Non Dimmable
Mfr # LED5GX23/850
Zoro # G9192550
Sold in multiples of 6 for $76.14
$76.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape T10
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED5GX23/850
- Zoro # G9192550
- UPC # 043168914109
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6-11/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-3/8" |
Max. Overall Bulb Length | 6-11/16" |
Overall Length | 6 5/6 in |
Bulb Dia. | 1 1/4 in |
Description
LED,5 W,T10,2-Pin (GX23)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIEHARD 1,000-Lumen Twist Focus Flashlight (41-6122)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- L.H. DOTTIE L.H. Dottie Side Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (629)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/827)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- ILC Replacement for Eiko 31293101044 replacement light bulb lamp (31293101044 EIKO)
- Ge Lamps LED Light Bulbs