Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX23 Shape, Non Dimmable
Mfr # LED5GX23/840
Zoro # G9192465
original price:
$13.71
29% off
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape T10
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED5GX23/840
- Zoro # G9192465
- UPC # 043168914086
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-11/16" |
Max Overall Bulb Length | 6-11/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-3/8" |
Bulb Dia. | 1 1/4 in |
Overall Length | 6 5/6 in |
Description
LED,5 W,T10,2-Pin (GX23)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20721 replacement light bulb lamp (20721 SYLVANIA)
- BAYCO PRO FLOUR WORK LIGHT 25' CORD (BYSL-676)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/827)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/830)
- GE LAMPS LED Bulb Type B T8, 8 ft L, 1 in, 43 W (LED43BDT8/G8/840)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/850/CVG)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 40K (S28493)
- Ge Lamps LED Light Bulbs