Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX23 Shape, Non Dimmable
Mfr # LED5GX23/835
Zoro # G9192517
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 3500K
- Bulb Housing Polycarbonate
- Bulb Shape T10
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED5GX23/835
- Zoro # G9192517
- UPC # 043168914079
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-3/8" |
Max. Overall Bulb Length | 6-11/16" |
Max Overall Bulb Length | 6-11/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 1/4 in |
Overall Length | 6 5/6 in |
Description
LED,5 W,T10,2-Pin (GX23)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 75 W , 2PK (40750)
- ILC Replacement for Damar 30974a replacement light bulb lamp (30974A DAMAR)
- FENIX LIGHTING Industrial Headlamp, Silicone, Black, 700lm (HM50R V2.0)
- ILC Replacement for Hatch Lighting Hl232bis/uv/he/w (HL232BIS/UV/HE/W HATCH LIGHTING)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/8SC)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 25deg., E26 (LED12DP3LRW83025)
- GE LAMPS LED 18W, PAR38, Med, E26, 25D, Fl, Bulb Color Temp.: 3500K (LED18D38OW383525)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/850/E-4PK)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- Ge Lamps LED Light Bulbs