Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX23 Shape, Non Dimmable
Mfr # LED5GX23/827
Zoro # G9192456
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape T10
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED5GX23/827
- Zoro # G9192456
- UPC # 043168914048
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-11/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 6-11/16" |
Light Bulb Dia. | 1-3/8" |
Overall Length | 6 5/6 in |
Bulb Dia. | 1 1/4 in |
Description
LED,5 W,T10,2-Pin (GX23)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-92-St (STROBE-92-ST)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/840)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- ILC Replacement For HALCO 84028 (84028)
- Ge Lamps LED Light Bulbs