Shop All LED Light Bulbs
This Product is Discontinued
Ge Lamps
LED Lamp, BR40, 13W, 2700K, E26 (Discontinued)
Mfr # LED13DBR40/827
Zoro # G9490887
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape BR40
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED13DBR40/827
- Zoro # G9490887
- UPC # 043168641760
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5" |
Max. Overall Bulb Length | 6-11/32" |
Max Overall Bulb Length | 6-11/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 6 1/3 in |
Bulb Dia. | 5 in |
Description
LED,13 W,BR40,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.