Shop All LED Light Bulbs
Ge Lamps
LED Lamp, BR30, 10W, 3000K, E26
Mfr # LED10DR303/830W
Zoro # G5212541
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape BR30
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED10DR303/830W
- Zoro # G5212541
- UPC # 043168681612
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 5-13/32" |
Max. Overall Bulb Length | 5-13/32" |
Overall Length | 5 1/3 in |
Bulb Dia. | 3 3/4 in |
Description
LED,10 W,BR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/840/E-4PK)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- GE LAMPS LED Lamp, 40000 lm, 270W, 5000K Color Temp. (LED270BT56/750)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 9 W (LED9BDT8/G2/830)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6703)
- Ge Lamps LED Light Bulbs