Shop All LED Light Bulbs
Ge Lamps
LED Lamp, BIAX, 17W, 3500K
Mfr # LED172G11/835/10
Zoro # G3880801
product price: $20.75
/ea
Sold in multiples of 10 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (2G11)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape HLBX
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED172G11/835/10
- Zoro # G3880801
- UPC # 043168390743
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 21-55/64" |
Max. Overall Bulb Length | 21-55/64" |
Light Bulb Dia. | 3/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 3/4 in |
Description
LED,17 W,HLBX,4-Pin (2G11)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LED12BDT8/G3/840)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- ILC Replacement for Eiko 09925 replacement light bulb lamp (09925 EIKO)
- Ge Lamps LED Light Bulbs