Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 65000 lm, 450W, 5000K Color Temp.
Mfr # LED450BT56/750
Zoro # G1936759
original price:
$1,198.99
29% off
new price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape BT56
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED450BT56/750
- Zoro # G1936759
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5-3/16" |
Max. Overall Bulb Length | 12-1/4" |
Max Overall Bulb Length | 12-1/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 5 5/8 in |
Overall Length | 12 1/4 in |
Length | 12 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 750 W, Lumens 65,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant No, Voltage 277 to 480V AC, Watts 450 W, Length 12 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- IOTA Generator Transfer Device, 4-5/8"L (ETS20 DR HITEMP M20)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 9 W (LED9BDT8/G2/830)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3020e)
- Ge Lamps LED Light Bulbs