Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 65000 lm, 450W, 4000K Color Temp.
Mfr # LED450BT56/740
Zoro # G1936731
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape BT56
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED450BT56/740
- Zoro # G1936731
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 12-1/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5-3/16" |
Max. Overall Bulb Length | 12-1/4" |
Bulb Dia. | 5 5/8 in |
Overall Length | 12 1/4 in |
Length | 12 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 750 W, Lumens 65,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant No, Voltage 277 to 480V AC, Watts 450 W, Length 12 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- ILC Replacement for Satco 39par20/hal/xen/nfl 130v replacement light bulb lamp (39PAR20/HAL/XEN/NFL 130V SATCO)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- GE LAMPS LED Lamp, 65000 lm, 450W, 5000K Color Temp. (LED450BT56/750)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LED12BDT8/G3/840)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 35deg., E26 (LED7DP20OW930/35)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 5000K (LED115ED28/750)
- GE LAMPS LED Tube, 3800 lm, 6500K, Linear Bulb, 25.5W (LED26ET5/G/4/865)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- Ge Lamps LED Light Bulbs