Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 5000K Color Temp., 3000 lm, 21.0W
Mfr # LED21ED17/750
Zoro # G5628259
original price:
$62.89
19% off
new price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED17
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED21ED17/750
- Zoro # G5628259
- UPC # 043168277327
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5-3/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 5-3/8" |
Bulb Dia. | 2 1/2 in |
Overall Length | 5 1/2 in |
Length | 5 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 21 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Mercmaster Iii 150W 120208240277VAc Ballast (KPB150LMT)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/840/CVG)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- HOMEVENUS Smart Light Bulb, 9W A19 RGB Color-Changing LED Light Bulb with Music Sync (SYTA2C9-01-01P)
- Ge Lamps LED Light Bulbs