Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 500 lm, 3000K Color Temp., 12V
Mfr # LED6.5MR1683025
Zoro # G7259609
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED6.5MR1683025
- Zoro # G7259609
- UPC # 043168201568
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-7/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 1-7/8" |
Bulb Dia. | 2 in |
Overall Length | 1 5/6 in |
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX41/U6/ECO)
- ILC Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp (03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- SCIPIO Tactical LED Flashlight 1000 Lumens (1903022R)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- GE LAMPS LED, 15 W, PAR38, Medium Screw (E26), PK4 (LED15DP38VOW830/35-4PK)
- GE LAMPS LED Lamp, 40000 lm, 270W, 5000K Color Temp. (LED270BT56/750)
- ILC Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT MINIATURE LAMP)
- Ge Lamps LED Light Bulbs