Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 500 lm, 3000K Color Temp., 12V
Mfr # LED6.5DMR16W83035
Zoro # G7276217
original price:
$15.59
8% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED6.5DMR16W83035
- Zoro # G7276217
- UPC # 043168932233
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-13/16" |
Max. Overall Bulb Length | 1-13/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2" |
Overall Length | 1 5/6 in |
Bulb Dia. | 2 in |
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA F42TBX/841/A/ECO (F42TBX/841/A/ECO OSRAM SYLVANIA)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- ILC Replacement for SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS SYLVANIA)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/827)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- Ge Lamps LED Light Bulbs