Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 500 lm, 3000K Color Temp., 12V
Mfr # LED6.5DMR16W83015
Zoro # G7255530
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED6.5DMR16W83015
- Zoro # G7255530
- UPC # 043168751537
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 1-13/16" |
Max Overall Bulb Length | 1-13/16" |
Bulb Dia. | 2 in |
Overall Length | 1 5/6 in |
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- WESTINGHOUSE Bulb 50W T4 Jcd Halogen (04717)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- ILB GOLD Replacement For International Lighting, Halogen Quartz Bulb, Qh1600T3/Cl/7-200-220V (QH1600T3/CL/7-200-220V)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- Ge Lamps LED Light Bulbs