Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 500 lm, 2700K Color Temp., 12V
Mfr # LED6.5DMR16W82725
Zoro # G7268602
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED6.5DMR16W82725
- Zoro # G7268602
- UPC # 043168932264
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 1-13/16" |
Max Overall Bulb Length | 1-13/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 in |
Overall Length | 1 5/6 in |
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 40deg., E26 (LED12DP3LRW83040)
- GE LAMPS LED Bulb GU24, 4 1/3 in L, 15 W, PK4 (LED15DA19/GU24/827-4PK)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/850/CVG)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K (S9150)
- Ge Lamps LED Light Bulbs