Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 4000K, Indoor, 120V, 15W, Glass
Mfr # LED15ET8/G/4/840
Zoro # G3707938
original price:
$12.74
15% off
new price: $10.79
/ea
Sold in multiples of 20 for $215.80
$215.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED15ET8/G/4/840
- Zoro # G3707938
- UPC # 043168357937
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 7 yr |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp (FL10D-G LIGHT BULB / LAMP)
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/835)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1682725)
- ILC Replacement For EIKO 11334 (11334)
- Ge Lamps LED Light Bulbs