Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 40000 lm, 270W, 5000K Color Temp.
Mfr # LED270BT56/750
Zoro # G1936810
original price:
$567.00
13% off
new price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape BT56
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED270BT56/750
- Zoro # G1936810
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 12-1/4" |
Light Bulb Dia. | 5-3/16" |
Max. Overall Bulb Length | 12-1/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 5 5/8 in |
Overall Length | 12 1/4 in |
Length | 12 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 40,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 277 to 480V AC, Watts 270 W, Length 12 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- GE LAMPS LED Lamp, PL Vertical, 3000K Bulb Color (LED9G24Q-V/830)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- ILC Replacement for Halco T896fr42/850/byp2/sp/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/SP/LED HALCO)
- Ge Lamps LED Light Bulbs