Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 3500K, Indoor, 120V, 15W, Glass
Mfr # LED15ET8/G/4/835
Zoro # G3707947
Sold in multiples of 20 for $207.00
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED15ET8/G/4/835
- Zoro # G3707947
- UPC # 043168357913
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 7 yr |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KC)
- ILC Replacement for Ballast Bs-icf-2s26-m1-bs-qs (BS-ICF-2S26-M1-BS-QS)
- ILC Replacement for American Ultraviolet Sbl420 replacement light bulb lamp (SBL420 AMERICAN ULTRAVIOLET)
- ILC Replacement for Satco S9396 replacement light bulb lamp (S9396 SATCO)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/835/CVG)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- Ge Lamps LED Light Bulbs