Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 3000K, Indoor, 120V, 18W, Glass
Mfr # LED18ET8/G/4/830
Zoro # G3707980
product price: $18.35
/ea
Sold in multiples of 20 for $367.00
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18ET8/G/4/830
- Zoro # G3707980
- UPC # 043168357678
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 7 yr |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2,400 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Magnetic Compact Fluorescent Ballast, CC579TP (CC579TP)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- ILC Replacement for American Ultraviolet Gml005 replacement light bulb lamp (GML005 AMERICAN ULTRAVIOLET)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft (LEDT8/LC/G/3/850)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Mogul Screw (EX39) (LED-8087M345D-G4)
- Ge Lamps LED Light Bulbs