Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 2700K Color Temp., 450 lm, 45W
Mfr # LED5DR209CSW
Zoro # G5929791
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED5DR209CSW
- Zoro # G5929791
- UPC # 043168455459
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 3-19/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 3-19/32" |
Overall Length | 3 5/6 in |
Bulb Dia. | 2 1/2 in |
Description
LED,5 W,R20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight W/ Piggyback Charger/Ac/D (STL75832)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 4000K (LED115ED28/740)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/850HE)
- GE LAMPS LED Tube, 3750 lm, 3500K, Linear Bulb, 25.5 (LED26ET5/G/4/835)
- DABMAR LIGHTING Dabmar Lighting DL-PAR56-LED-252-W PAR56 16 watt 252 LED 12 V Lamp; White (DL-PAR56-LED/252/W)
- Ge Lamps LED Light Bulbs