Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 2700K Color Temp., 350 lm, PK3
Mfr # LED4DFG25-W/927
Zoro # G5936852
product price: $9.99
/pk 3, $3.33/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Housing Glass
- Bulb Shape G25
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED4DFG25-W/927
- Zoro # G5936852
- UPC # 043168432696
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-3/8" |
Max Overall Bulb Length | 4-3/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 3-1/8" |
Bulb Dia. | 3 1/8 in |
Overall Length | 4 5/6 in |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 12V, LED12CK (60-5473)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- LUMAPRO LUMAPRO 1.5W, T3 1/4 Miniature Incandescent Bulb (1813-1PK)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1684035 12)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1682735 12)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/840)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/850/CVG)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/840/CVG)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- Ge Lamps LED Light Bulbs