Shop All Electronic LED Drivers
Ge Lamps
LED Driver, 2-13/16" W, 36 Input Power
Mfr # LED36T8/DR/D2L
Zoro # G9707422
product price: $35.35
/ea
Sold in multiples of 10 for $353.50
$353.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 26 to 34V DC
- Output Current 1.03 to 2.0AAC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 50/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED36T8/DR/D2L
- Zoro # G9707422
- UPC # 043168631266
- Country of Origin Multiple
- Category Electronic LED Drivers
Dimensions
Width | 2 13/16 in |
Length | 10 1/2 in |
Height | 3 3/8 in |
Details
Power Output | 26 to 34V DC |
Output Current | 1.03 to 2.0AAC |
Ballast Dimming | Yes |
Ballast Dimming Type | 0-10V Dimming |
Input Current | 50/60Hz |
Input Power | 36 |
Output Voltage | 26 to 34V DC |
Input Voltage | 120 to 277V AC |
Ambient Temp. Range | -4 Degrees to 113 Degrees F |
Power Factor | 0.90 |
Environmental Rating | Damp Rated |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Ballast Item | LED Driver |
Item | LED Driver |
Dimming | Yes |
Number of Fixtures | 1 |
Description
LED Driver, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 50/60Hz Input Current, 1.03 to 2.0AAC Output Current, 36 Input Power, 26 to 34V DC Power Output, 10 1/2 in Length, 2 13/16 in Width, 3 3/8 in Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lens (D15PUFF)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- PROSKIT LED Flashlight (FL-516)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- Ge Lamps Electronic LED Drivers