Shop All Electronic LED Drivers
Ge Lamps
LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in
Mfr # LED/DR/D2L/HW
Zoro # G8850945
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 50W
- Output Current 0.72ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.64AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED/DR/D2L/HW
- Zoro # G8850945
- UPC # 043168213837
- Country of Origin Multiple
- Category Electronic LED Drivers
Dimensions
Height | 1 1/4 in |
Length | 9 1/2 in |
Width | 1 5/16 in |
Description
LumenChoice(TM), LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 2, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 0.64AAC Input Current, 0.72ADC Output Current, 36 W Input Power, 50W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 1/4 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- ILC Replacement for Damar F282d/835/4p replacement light bulb lamp (F282D/835/4P DAMAR)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- KEYSTONE 50W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-50-UV-SC1400-56-VDIM-U7 (KTLD-50-UV-SC1400-56-VDIM-U7)
- OMNIDRIVE X 12V LED Dimmable Driver, 100W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V100W-J)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- Ge Lamps Electronic LED Drivers