Shop All Electronic LED Drivers
Ge Lamps
LED Driver, 120 to 277VAC, 26 to 34VDC
Mfr # LED/DR/D4L/LW
Zoro # G8853133
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 66W
- Output Current 0.48ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.64AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED/DR/D4L/LW
- Zoro # G8853133
- UPC # 043168213790
- Country of Origin Viet Nam
- Category Electronic LED Drivers
Dimensions
Width | 1 5/16 in |
Height | 1 1/4 in |
Length | 9 1/2 in |
Description
LumenChoice(TM), LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 4, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 0.64AAC Input Current, 0.48ADC Output Current, 32 W Input Power, 66W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 1/4 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- FULHAM CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO SWW2 120 PIR WH M2)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- Ge Lamps Electronic LED Drivers