Shop All LED Retrofit Kits
Ge Lamps
LED Downlight Retrofit, 6 in, 90W, PK4
Mfr # LED12DRS6/9SC-4PK
Zoro # G011119101
product price: $56.89
/pk 4, $14.22/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type E26
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED12DRS6/9SC-4PK
- Zoro # G011119101
- UPC # 662049523928
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Outside Diameter | 7 1/16 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 2 3/4 in |
Details
Item | LED Downlight Retrofit |
Socket Type | E26 |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 2700K, 3000K, 4000K, 5000K |
Rated Life | 50,000 hr |
Color Rendering Index | 90 |
Standards | cULus |
LED Replacement For | 90W |
Trim Color | White |
Light Output | 1,100 lm |
Maximum Operating Temperature | 40 Degrees C |
Compliance Type | CA Title 24 |
Environmental Rating | Damp Location Rated |
Minimum Operating Temperature | -20 Degrees C |
Maximum Wattage | 12 W |
Trim Material | Plastic |
Description
LED Downlight Retrofit, Nominal Size 6 in, Color Temperature 2700K, 3000K, 4000K, 5000K, Light Output 1,100 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 90W, Dimmable Yes, Outside Diameter 7 1/16 in, Overall Height 2 3/4 in, Trim Material Plastic, Compliance Type CA Title 24, Voltage 120V AC, Environmental Rating Damp Location Rated, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 150a/135/ss/xl 130v replacement light bulb lamp, 4PK (150A/135/SS/XL 130V SYLVANIA)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- GE LAMPS LED Downlight Retrofit, 6 in, 65W, PK4 (LED8DRS6/9SC-4PK)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 13W (LED13DRS6/830)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- Ge Lamps LED Retrofit Kits