Shop All LED Retrofit Kits
Ge Lamps
LED Downlight Retrofit, 6 in, 65W, PK4
Mfr # LED8DRS6/9SC-4PK
Zoro # G511119069
product price: $49.79
/pk 4, $12.45/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type E26
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED8DRS6/9SC-4PK
- Zoro # G511119069
- UPC # 662049523911
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Manufacturer Warranty Length | 5 yr Limited |
Outside Diameter | 7 1/16 in |
Overall Height | 2 3/4 in |
Details
Item | LED Downlight Retrofit |
Socket Type | E26 |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 2700K, 3000K, 4000K, 5000K |
Rated Life | 50,000 hr |
Color Rendering Index | 90 |
Standards | cULus |
LED Replacement For | 65W |
Trim Color | White |
Maximum Wattage | 8 W |
Maximum Operating Temperature | 40 Degrees C |
Environmental Rating | Damp Location Rated |
Minimum Operating Temperature | -20 Degrees C |
Compliance Type | CA Title 24 |
Light Output | 700 lm |
Trim Material | Plastic |
Description
LED Downlight Retrofit, Nominal Size 6 in, Color Temperature 2700K, 3000K, 4000K, 5000K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W, Dimmable Yes, Outside Diameter 7 1/16 in, Overall Height 2 3/4 in, Trim Material Plastic, Compliance Type CA Title 24, Voltage 120V AC, Environmental Rating Damp Location Rated, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- ILC Replacement For SATCO 802449 (80-2449)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- PROGRESS LIGHTING Gibbes Street Three-Light Lantern (P550004-020)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 13W (LED13DRS6/830)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- KILLARK Jelly Jar LED Retrofit, 2100 lm, 120VAC (VTR-2)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- Ge Lamps LED Retrofit Kits