Shop All LED Light Bulbs
Ge Lamps
LED Bulb Type B T8, 8 ft L, 1 in, 43 W
Mfr # LED43BDT8/G8/840
Zoro # G111119025
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Recessed Double Contact (R17d)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED43BDT8/G8/840
- Zoro # G111119025
- UPC # 10662049500230
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 96 in |
Bulb Dia. | 1 in |
Nominal Length | 8 ft |
Description
LED Bulb Type B T8, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 86 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 43 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 96 in, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 25deg., E26 (LED12DP3LRW83025)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21204)
- Ge Lamps LED Light Bulbs