Shop All LED Light Bulbs
Ge Lamps
LED Bulb Decorative, 3 5/6 in L, 5 W, PK2
Mfr # LED5DFBC-C-2PK
Zoro # G811119127
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED5DFBC-C-2PK
- Zoro # G811119127
- UPC # 662049501148
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 5/6 in |
Bulb Dia. | 1 3/8 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- LEVITON FLUORESCENT LAMPS SLMLN STAT LAMPHOLDER BULK (517)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 5000K (LED50ED23.5/750)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5/740)
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- Ge Lamps LED Light Bulbs