Shop All LED Light Bulbs
Ge Lamps
LED Bulb A21, 5 1/6 in L, 15 W, PK4
Mfr # LED15A21/850-4PK
Zoro # G911119089
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED15A21/850-4PK
- Zoro # G911119089
- UPC # 662049501506
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 5 1/6 in |
Bulb Dia. | 2 5/8 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- ILC Replacement for Verilux Hec1 replacement light bulb lamp (HEC1 VERILUX)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/850HE)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- GE LAMPS LED Lamp, 12.0W, Daylight, PK2 (LED12LS2/850)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- Ge Lamps LED Light Bulbs